Motion
48-01-6094

MILWAUKEE TOOL
48-01-6094

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 12 in Long
Mi Item #03222359
MFR #48-01-6094
Price$247.03/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6094

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 12 in Long
Mi Item #03222359
MFR #48-01-6094

Mfr description
48-01-6094 SUPER SAWZALL BL 8/12T 12LG
  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.03/bx

Specifications

Dimensions

  • Length
    12.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Weight
    4.91 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    (50) 12 In., 8/12 TPI, Super SAWZALL Blades
  • Manufacturer Upc Number
    045242084715
  • Number Of Teeth
    144
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Tpi
    8 to 12
  • UPC_NO
    045242084715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)