Motion
48-01-6184

MILWAUKEE TOOL
48-01-6184

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 18, 1/2 in Shank Size, 6 in Long
MI ITEM #03222360
MFR #48-01-6184
Price$155.50/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6184

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 18, 1/2 in Shank Size, 6 in Long
MI ITEM #03222360
MFR #48-01-6184

Mfr description
48-01-6184 SUPER SAWZALL BL 18T 6LG
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.50/bx

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    2.07 lbs
  • Width
    0.75 in

Details

  • Additional Details
    THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    50 per package
  • Manufacturer Upc Number
    045242084739
  • Number Of Teeth
    56
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Tpi
    18
  • UPC_NO
    045242084739

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)