Motion
48-01-6189

MILWAUKEE TOOL
48-01-6189

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 18, 1/2 in Shank Size, 12 in Long
Mi Item #03222362
MFR #48-01-6189
Price$239.47/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6189

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 18, 1/2 in Shank Size, 12 in Long
Mi Item #03222362
MFR #48-01-6189

Mfr description
48-01-6189 SUPER SAWZALL BL 18T 12LG
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.47/bx

Specifications

Dimensions

  • Length
    12.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    4.13 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer finish. The bevel crimped wire brush is suited for general purpose surface cleaning and conditioning where the operator is likely to have an uneven surface. Milwaukee offers bevel crimped wire wheels in both carbon and stainless steel. The bevel brush is designed for use on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    50 per package
  • Manufacturer Upc Number
    045242084883
  • Number Of Teeth
    216
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Tpi
    18
  • UPC_NO
    045242084883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)