Motion
48-01-7016

MILWAUKEE TOOL
48-01-7016

Gulleted Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 6, 1/2 in Shank Size, 9 in Long
Mi Item #03222367
MFR #48-01-7016
Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7016

Gulleted Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 6, 1/2 in Shank Size, 9 in Long
Mi Item #03222367
MFR #48-01-7016

Mfr description
48-01-7016 SUPER SAWZALL BL 6T 9LG
  • Deep gullet design cuts up to 25% faster than standard wood blades.
  • Fleam ground process creates super sharp teeth for clean cuts.
  • Matrix II bi-metal teeth for greater durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.34/each

Specifications

Dimensions

  • Length
    9 in
  • Shank Size
    1/2 in
  • Thickness
    0.75 in
  • Weight
    0.06 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials.
  • Cutting Edge Type
    Gulleted
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083626
  • Number Of Teeth
    90
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Tpi
    6
  • UPC_NO
    045242083626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)