Motion
48-01-7021

MILWAUKEE TOOL
48-01-7021

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 6 in Long
MI ITEM #03222368
MFR #48-01-7021
List Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7021

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 6 in Long
MI ITEM #03222368
MFR #48-01-7021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.85/each for your price

Overview

Mfr description
48-01-7021 SUPER SAWZALL BL 5/8T 6LG
  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • A complete, unset raker tooth on the blade tip allows for easier, faster plunging by minimizing walking and bouncing.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II acetal SAWZALL™ blades offer both durability and strength in A single design
  • Universal 1/2 in. shank makes these blades portable to many different reciprocating saw models
  • 0.062 in. thick Ax™ blade is more rigid and precise than thinner blades
  • Made in the USA

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Tapered Back for Plunging
  • Cutting Edge Type
    Toothed
  • Tpi
    5
  • Length
    6 in
  • Width
    1.0 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    The Ax™ delivers superior durability and fast cutting in nail-embedded wood, plywood, ob and engineered lumbers.
  • Series
    48-01
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083565
  • Number Of Teeth
    36
  • Shank Size
    1/2 in
  • Thickness
    0.06 in
  • UPC_NO
    045242083565
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought