Motion
48-01-7026

MILWAUKEE TOOL
48-01-7026

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
Mi Item #03222369
MFR #48-01-7026
Price$3.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7026

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
Mi Item #03222369
MFR #48-01-7026

Mfr description
48-01-7026 SUPER SAWZALL BL 5/8T 9LG
  • 5/8 TPI, 9 in. length, bi-metal construction
  • 1/2 in. universal tang fits all sawmills
  • 100 blades per box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.34/each

Specifications

Dimensions

  • Length
    9 in
  • Shank Size
    1/2 in
  • Thickness
    0.062 in
  • Weight
    0.12 lbs
  • Width
    1.0 in

Details

  • Additional Details
    The Ax™ blade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 in. tall for straight, fast cutting, and extra thick, 0.062 in., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 9 in. blade is ideal for plunge cutting into wood and nail embedded wood without bending the blade. 100 per box. Also available 5 per pack see 48-00-5026 or 25 per box see 48 to 00 - 8026.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083572
  • Number Of Teeth
    65
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    5
  • UPC_NO
    045242083572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)