Motion
48-01-7027

MILWAUKEE TOOL
48-01-7027

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 12 in Long
Mi Item #03222370
MFR #48-01-7027
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7027

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 12 in Long
Mi Item #03222370
MFR #48-01-7027

Mfr description
48-01-7027 SUPER SAWZALL BL 5/8T 12LG
  • Nail Guard™
  • Ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Fang Tip™
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Length
    12 in
  • Shank Size
    1/2 in
  • Thickness
    0.062 in
  • Weight
    0.18 lbs
  • Width
    1.0 in

Details

  • Additional Details
    The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083633
  • Number Of Teeth
    60
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    5
  • UPC_NO
    045242083633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)