Motion
48-01-7036

MILWAUKEE TOOL
48-01-7036

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM #03222372
MFR #48-01-7036
List Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7036

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM #03222372
MFR #48-01-7036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.47/each for your price

Overview

Mfr description
48-01-7036 SUPER SAWZALL BL 6T 9LG
  • NAIL GUARD™ technology cuts 2X faster than standard blades
  • FANG TIP™ bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Ideal for plunge-cutting into wood and nail-embedded wood
  • 1/2 in. Universal Tang fits all SAWZALLS

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Tapered Back for Plunging
  • Cutting Edge Type
    Toothed
  • Tpi
    5
  • Length
    9 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Milwaukee® wood cutting Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Series
    48-01
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242083534
  • Number Of Teeth
    45
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • UPC_NO
    045242083534
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text