Motion
48-01-7037

MILWAUKEE TOOL
48-01-7037

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 12 in Long
MI ITEM #03222373
MFR #48-01-7037
List Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7037

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 12 in Long
MI ITEM #03222373
MFR #48-01-7037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.83/each for your price

Overview

Mfr description
48-01-7037 SUPER SAWZALL BL 6T 12LG
  • 6 TPI, 12 in. length, bi-metal construction
  • This blade has a 1/2 in. universal tang that fits all sawmills and standard competitive saws
  • 100 blades per box
  • For very fast cutting in nail embedded wood and general roughing-in work.

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Tapered Back for Plunging
  • Cutting Edge Type
    Toothed
  • Tpi
    5
  • Length
    12 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Super SAWZALL blades are made with Matrix II high speed steel teeth containing 8 percent cobalt to keep a sharper tooth edge longer. The tough bi-metal design allows faster cutting, longer life blades that can bend without shattering. Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. This blade has a 1/2 in. universal tang that fits all sawmills and standard competitive saws.
  • Series
    48-01
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083541
  • Number Of Teeth
    72
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • UPC_NO
    045242083541
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text