Motion
48-01-7091

MILWAUKEE TOOL
48-01-7091

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 6 in Long
MI ITEM #03222374
MFR #48-01-7091
Your Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7091

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 6 in Long
MI ITEM #03222374
MFR #48-01-7091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.56/each(List $2.96)

Overview

Mfr description
48-01-7091 SUPER SAWZALL BL 8/12T 6LG
  • Double relief angle reduces tooth stress for long life.
  • Precision forming process creates sharper teeth for fast cutting.
  • Matrix II bi-metal teeth for greater durability
  • Milwaukee Fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials

Specifications

  • Cutting Material
    Bimetal
  • Cutting Edge Type
    Toothed
  • Tpi
    8 to 12
  • Length
    6 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Series
    48-01
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083671
  • Number Of Teeth
    60
  • Shank Size
    1/2 in
  • Thickness
    0.75 in
  • UPC_NO
    045242083671
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text