Motion
48-01-7092

MILWAUKEE TOOL
48-01-7092

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 10, 1/2 in Shank Size, 6 in Long
MI ITEM #03222375
MFR #48-01-7092
Your Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7092

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 10, 1/2 in Shank Size, 6 in Long
MI ITEM #03222375
MFR #48-01-7092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.56/each(List $2.96)

Overview

Mfr description
48-01-7092 SUPER SAWZALL BL 10T 6LG
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 100 bulk blades per pack
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling

Specifications

  • Cutting Material
    Bimetal
  • Cutting Edge Type
    Toothed
  • Tpi
    10
  • Length
    6 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Series
    48-01
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083688
  • Number Of Teeth
    60
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • UPC_NO
    045242083688
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text