Motion
48-01-7093

MILWAUKEE TOOL
48-01-7093

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 8 in Long
Mi Item #03222376
MFR #48-01-7093
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7093

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 8 in Long
Mi Item #03222376
MFR #48-01-7093

Mfr description
48-01-7093 SUPER SAWZALL BL 8/12T 8LG
  • Double relief angle reduces tooth stress for long life.
  • Precision forming process creates sharper teeth for fast cutting.
  • Matrix II bi-metal teeth for greater durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Length
    8 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Weight
    0.07 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083558
  • Number Of Teeth
    96
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Tpi
    8 to 12
  • UPC_NO
    045242083558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)