Motion
48-01-7182

MILWAUKEE TOOL
48-01-7182

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 6 in Long
MI ITEM #03222377
MFR #48-01-7182
List Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7182

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 6 in Long
MI ITEM #03222377
MFR #48-01-7182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.85/each for your price

Overview

Mfr description
48-01-7182 SUPER SAWZALL BL 14T 6LG
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Matrix II bi-metal teeth for greater durability.
  • 1/2 in. universal shank

Specifications

  • Cutting Material
    Bimetal
  • Cutting Edge Type
    Toothed
  • Tpi
    14
  • Length
    6 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize metal cutting performance.
  • Series
    48-01
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083497
  • Number Of Teeth
    84
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • UPC_NO
    045242083497
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text