Motion
48-03-1005

MILWAUKEE TOOL
48-03-1005

5/8”-11 - M10 x 1.25 Thread Adapter
MI ITEM #03222424
MFR #48-03-1005
Your Price$7.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-1005

5/8”-11 - M10 x 1.25 Thread Adapter
MI ITEM #03222424
MFR #48-03-1005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.16/each(List $8.23)

Overview

Mfr description
48-03-1005 ADAPTER THREADED ARBOR
  • Screw on adapter for increasing the M10-1.25 thread to the larger 5/8 - 11 thread
  • The adapter is commonly used on wire cups and wheels
  • Adapter is a common size for most angle grinder
  • Made in the USA

Specifications

  • For Use With
    Wire Wheel Brushes
  • Manufacturer Upc Number
    045242086160
  • UPC_NO
    045242086160
  • Adapted Thread Size
    M10 x 1.25
  • Material
    Steel
  • Weight
    0.07 lbs
  • Fixed Thread Size
    5/8-11 in
  • Product Types
    Arbor Threaded Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text