Motion
48-03-3025

MILWAUKEE TOOL
48-03-3025

SDS MAX to SDS PLUS Chuck Adapter
Mi Item #03222430
MFR #48-03-3025
Price$122.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3025

SDS MAX to SDS PLUS Chuck Adapter
Mi Item #03222430
MFR #48-03-3025

Mfr description
48-03-3025 ADAPTER SDS-MAX TO SDS+ BIT
  • Allows you to use SDS PLUS accessories with your SDS MAX rotary hammer for added versatility
  • Durable adapter designed for long life
  • Affordability and flexibility: Make the most of your current rotary hammer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.95/each

Specifications

Dimensions

  • Adapter Shank Size
    1 in

Details

  • Chuck Style
    SDS+
  • Color Finish
    Steel
  • For Use With
    SDS-MAX Shank Hammers
  • Manufacturer Upc Number
    045242086320
  • Material
    Carbide
  • Model Comp
    SDS-Max
  • Quick Change
    No
  • UPC_NO
    045242086320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)