Motion
48-03-3545

MILWAUKEE TOOL
48-03-3545

SDS Plus 1" - 1-1/2" Thin Wall Core Bit 8" Adapter Shank
MI ITEM #03222433
MFR #48-03-3545
Price$49.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3545

SDS Plus 1" - 1-1/2" Thin Wall Core Bit 8" Adapter Shank
MI ITEM #03222433
MFR #48-03-3545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.36/each

Specifications

Dimensions

  • Adapter Shank Size
    5/8 in
  • Overall Length
    8 in

Details

  • Chuck Style
    SDS+
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242086702
  • Material
    Steel
  • Model Comp
    Milwaukee thin wall core bits
  • Quick Change
    No
  • UPC_NO
    045242086702

Overview

Mfr description
48-03-3545 ADAPTER 8 SDS THIN CORE BIT
  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thin wall core bits 1-1/2 in. or smaller
  • For SDS-Plus rotary hammers
  • Overall length is 8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought