Motion
48-03-3551

MILWAUKEE TOOL
48-03-3551

SDS Plus Thin Wall Core Bit 12" Adapter Shank
Mi Item #03222434
MFR #48-03-3551
Price$55.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3551

SDS Plus Thin Wall Core Bit 12" Adapter Shank
Mi Item #03222434
MFR #48-03-3551

Mfr description
48-03-3551 ADAPTER 12 SDS THIN CORE BIT
  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thin wall core bits 1-1/2 in. or smaller
  • Adapter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.26/each

Specifications

Dimensions

  • Adapter Shank Size
    1/2 in
  • Overall Length
    12 in

Details

  • Chuck Style
    SDS+
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242086757
  • Material
    Steel
  • Model Comp
    Adapter for 1 in. to 1-1/2 In.
  • Quick Change
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)