Motion
48-03-3555

MILWAUKEE TOOL
48-03-3555

SDS Plus Thin Wall Core Bit 8" Adapter Shank
MI ITEM #03222435
MFR #48-03-3555
List Price$63.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3555

SDS Plus Thin Wall Core Bit 8" Adapter Shank
MI ITEM #03222435
MFR #48-03-3555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.56/each for your price

Overview

Mfr description
48-03-3555 ADAPTER 8 SDS THIN CORE BIT
  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thin wall core bits 1-3/4 in. to 4 in.
  • Adapter to give SDS flexibility
  • Hardened Carbide steel

Specifications

  • Chuck Style
    SDS+
  • Color Finish
    Gray
  • Material
    Steel
  • Quick Change
    No
  • Model Comp
    SDS-Plus
  • Overall Length
    8 in
  • Manufacturer Upc Number
    045242086795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text