1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-03-3561
SDS Plus Thin Wall Core Bit 12" Adapter Shank
Mi Item #
03222436
MFR #
48-03-3561
Price
$64.32
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-03-3561
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-03-3561
SDS Plus Thin Wall Core Bit 12" Adapter Shank
Mi Item #
03222436
MFR #
48-03-3561
Mfr description
48-03-3561 ADAPTER 12 SDS THIN CORE BIT
12 in. length
For 1-3/4 in. and larger core bits
SDS
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64
.32
/each
Add to Cart
Specifications
Dimensions
Overall Length
12 in
Details
Manufacturer Upc Number
045242086856
Material
Steel
Quick Change
No
UPC_NO
045242086856
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items