Motion
48-07-0201

MILWAUKEE TOOL
48-07-0201

Replaceable Shank for 3" & Larger Selfeed Bits
Mi Item #03222441
MFR #48-07-0201
Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-07-0201

Replaceable Shank for 3" & Larger Selfeed Bits
Mi Item #03222441
MFR #48-07-0201

Mfr description
48-07-0201 ARBOR
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
  • Versatile: for Selfeed bits 3 in. and larger
  • Self feeding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.97/each

Specifications

Details

  • Additional Details
    Maintain a solid grip on your Milwaukee® Selfeed bits with the replaceable shank for 3 in. & larger Selfeed bits. The shank is designed for endurance in heavy-duty jobs. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
  • Manufacturer Upc Number
    045242088904
  • UPC_NO
    045242088904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)