Motion
48-08-0260

MILWAUKEE TOOL
48-08-0260

48-08-0260 Milwaukee - Portable Band Saw Table
MI ITEM #03222443
MFR #48-08-0260
Price$560.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-08-0260

48-08-0260 Milwaukee - Portable Band Saw Table
MI ITEM #03222443
MFR #48-08-0260

Mfr description
48-08-0260 BAND SAW TABLE
  • Converts Milwaukee's portable band saws to stationary units
  • Can be mounted on work bench or used with 3/4 in. diameter pipe for legs. DOES NOT COME WITH the 3/4 in. pipe legs.
  • Heavy-duty clamping chain and crank nut easily secures all shapes of material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.71/each

Specifications

Dimensions

  • Weight
    37.70 lbs

Details

  • Accessory Type
    Bandsaw Table
  • For Use With
    6225 Portable Band Saw, 6230 Portable Band Saw, 6230N Portable Band Saw, 6232-6 Portable Band Saw, 6232-6N Portable Band Saw, 6236 Portable Band Saw, 6236N Portable Band Saw
  • Manufacturer Upc Number
    045242089000
  • UPC_NO
    045242089000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)