Motion
48-08-0290

MILWAUKEE TOOL
48-08-0290

Contact Arm Offset
MI ITEM #03222446
MFR #48-08-0290
Your Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-08-0290

Contact Arm Offset
MI ITEM #03222446
MFR #48-08-0290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.64/each(List $82.39)

Overview

Mfr description
48-08-0290 CONTACT ARM OFFSET
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your tool
  • Milwaukee offset contact arm assembly is ideal to use as electric power tool accessory
  • Durable replacement part
  • Compatible with Milwaukee band files

Specifications

  • Accessory Type
    Offset Contact Arm Assembly
  • For Use With
    6101-6 Band File
  • Material
    Metal
  • Manufacturer Upc Number
    045242089062
  • UPC_NO
    045242089062
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought