Motion
48-08-0533

MILWAUKEE TOOL
48-08-0533

Plastic Shoe Cover - Plastic Material
MI ITEM #03222470
MFR #48-08-0533
Your Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-08-0533

Plastic Shoe Cover - Plastic Material
MI ITEM #03222470
MFR #48-08-0533

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$21.96/each(List $25.25)

Overview

Mfr description
48-08-0533 SHOE COVER
  • Prevents scratches on delicate surfaces
  • Use with Milwaukee jig saws 6266-22 and 6276-21
  • Easy to slide on
  • Easy to slide off

Specifications

  • Accessory Type
    Plastic Shoe Cover
  • For Use With
    6266-22 and 6276-21 Jig Saws
  • Material
    Plastic
  • Manufacturer Upc Number
    045242089291
  • UPC_NO
    045242089291
  • Features & Benefits
    • Prevents scratches on delicate surfaces • Use with Milwaukee jig saws 6266-22 and 6276-21 • Easy to slide on • Easy to slide off
  • Weight
    0.10 lbs
  • Additional Details
    Prevents scratches on delicate surfaces. Mounts fast and easy on tool. Fits 6266-22 and 6276-21 Milwaukee orbital jig saws.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought