Motion
48-12-0111

MILWAUKEE TOOL
48-12-0111

Chain Container
Mi Item #03222487
MFR #48-12-0111
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-12-0111

Chain Container
Mi Item #03222487
MFR #48-12-0111

Mfr description
48-12-0111 CHAIN CONTAINER
  • Width 3 in.
  • Length 6.5 in.
  • Depth 11.5 in.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.96/each

Specifications

Details

  • Manufacturer Upc Number
    045242090709
  • UPC_NO
    045242090709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)