Motion
48-12-0112

MILWAUKEE TOOL
48-12-0112

Hoist Accessory - 2 ton Wt. Capacity
Mi Item #03222488
MFR #48-12-0112
Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-12-0112

Hoist Accessory - 2 ton Wt. Capacity
Mi Item #03222488
MFR #48-12-0112

Mfr description
48-12-0112 CHAIN CONTAINER
  • For electric chain hoists number 9572
  • Recommended to keep surplus chain out of the work area
  • Feet of chain overhauled to lift load one foot 80 ft. standard lift 15 ft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.95/each

Specifications

Dimensions

  • Width
    3.0000 in

Details

  • Accessory Type
    Chain Container
  • Manufacturer Upc Number
    045242090716
  • Product Types
    Chain Container
  • UPC_NO
    045242090716
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)