Motion
48-13-0870

MILWAUKEE TOOL
48-13-0870

Auger Bit -
Mi Item #03222494
MFR #48-13-0870
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-0870

Auger Bit -
Mi Item #03222494
MFR #48-13-0870

Mfr description
48-13-0870 BIT AUGER 7/8
  • Double wing spurs: Allow for fast, clean hole cutting
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.05/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    7/8 in
  • Drilling Depth
    4 in
  • Flute Length
    4 in
  • Overall Length
    6.5 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand
  • Dual Auger
    No
  • Extension Capability
    No
  • Manufacturer Upc Number
    045242091607
  • Material
    Alloy Steel
  • Number Of Spurs
    2
  • Series
    48-13
  • Shank Type
    Quick-Change Hex
  • Solid Or Hollow Center
    Solid
  • UPC_NO
    045242091607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)