Motion
48-13-0933

MILWAUKEE TOOL
48-13-0933

Auger Bit -
MI ITEM #03222496
MFR #48-13-0933
Price$54.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-0933

Auger Bit -
MI ITEM #03222496
MFR #48-13-0933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.72/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    15/16 in
  • Drilling Depth
    6 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand
  • Dual Auger
    No
  • Extension Capability
    No
  • Manufacturer Upc Number
    045242091706
  • Material
    Alloy Steel
  • Series
    48-13
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Solid Or Hollow Center
    Solid
  • UPC_NO
    045242091706

Overview

Mfr description
48-13-0933 BIT SHIP AUGER 15/16
  • Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought