Motion
48-13-1000

MILWAUKEE TOOL
48-13-1000

Auger Bit -
MI ITEM #03222497
MFR #48-13-1000
List Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-1000

Auger Bit -
MI ITEM #03222497
MFR #48-13-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.39/each for your price

Overview

Mfr description
48-13-1000 BIT AUGER 1
  • Double wing spurs: Allow for fast, clean hole cutting
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

  • Drill Bit Size
    1 in
  • Material
    Alloy Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Quick-Change Hex
  • Dual Auger
    No
  • Flute Length
    4 in
  • Drilling Depth
    4 in
  • Overall Length
    6.5 in
  • Chuck Size
    1/2 in
  • Shank Size
    7/16 in
  • Number Of Spurs
    2
  • Solid Or Hollow Center
    Solid
  • Series
    48-13
  • Extension Capability
    No
  • Cutting Direction
    Right Hand
  • Manufacturer Upc Number
    045242091751
  • UPC_NO
    045242091751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text