Motion
48-13-7137

MILWAUKEE TOOL
48-13-7137

3/8" x 12" Bellhanger Bit
MI ITEM #03222522
MFR #48-13-7137
List Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-7137

3/8" x 12" Bellhanger Bit
MI ITEM #03222522
MFR #48-13-7137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.17/each for your price

Overview

Mfr description
48-13-7137 BIT BELLHANGER 3/8 12L
  • Aggressive tip geometry provides faster cutting
  • Non-stick coated flutes create faster chip ejection and reduces binding
  • Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
  • 3-flat shank stops bit from slipping in the chuck

Specifications

  • Drill Bit Size
    3/8 in
  • Overall Length
    12 in
  • Shank Type
    Three Flats
  • Screw Point
    No
  • Flexible Shank
    No
  • Cutting Direction
    Right Hand Cut
  • Additional Details
    The Milwaukee bell hanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
  • Series
    48-13
  • Manufacturer Upc Number
    045242093250
  • UPC_NO
    045242093250
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought