Motion
48-13-7218

MILWAUKEE TOOL
48-13-7218

3/16" x 18" Bellhanger Bit
Mi Item #03222523
MFR #48-13-7218
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-7218

3/16" x 18" Bellhanger Bit
Mi Item #03222523
MFR #48-13-7218

Mfr description
48-13-7218 BIT BELLHANGER 3/16 18L
  • Aggressive tip geometry provides faster cutting
  • Non-stick coated flutes create faster chip ejection and reduces binding
  • Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.33/each

Specifications

Dimensions

  • Drill Bit Size
    3/16 in
  • Overall Length
    18 in
  • Weight
    0.16 lbs

Details

  • Additional Details
    The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
  • Cutting Direction
    Right Hand Cut
  • Flexible Shank
    No
  • Manufacturer Upc Number
    045242093304
  • Screw Point
    No
  • Series
    48-13
  • Shank Type
    Three Flats
  • UPC_NO
    045242093304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)