Motion
48-13-8237

MILWAUKEE TOOL
48-13-8237

48-13-Series Cable Bit, Drill Bit Size: 3/8", Overall Length: 54", Screw Point: Screw Point
MI ITEM #03222538
MFR #48-13-8237
Price$82.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-8237

48-13-Series Cable Bit, Drill Bit Size: 3/8", Overall Length: 54", Screw Point: Screw Point
MI ITEM #03222538
MFR #48-13-8237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.61/each

Specifications

Dimensions

  • Drill Bit Size
    3/8 in
  • Overall Length
    54 in
  • Weight
    0.58 lbs

Details

  • Additional Details
    The Milwaukee® 3/8 in. x 54 in. cable bit is ideal for installing small wire systems in unreachable spaces. Milwaukee cable bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee placement guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee cable bits are available in 54 in. and 72 in. lengths.
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flexible Shank
    Flexible Shank
  • Manufacturer Upc Number
    045242094455
  • Screw Point
    Screw Point
  • Series
    48-13

Overview

Mfr description
48-13-8237 BIT CABLE 3/8"X 54"
  • Extended drilling: extra long, flexible steel shaft permits drilling between and behind walls
  • Versatile: provides pull-through holes in both ends for easy installation of small wire systems
  • Flexible steel shaft bits let you reach unreachable areas behind walls with greater ease and precision
  • Reduced slipping: 3-flat shank holds the bit firmly in the drill chuck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought