Motion
48-13-8256

MILWAUKEE TOOL
48-13-8256

MILWAUKEE® 9/16” x 54" Flexible Cable Auger Bit
Mi Item #03222540
MFR #48-13-8256
Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-8256

MILWAUKEE® 9/16” x 54" Flexible Cable Auger Bit
Mi Item #03222540
MFR #48-13-8256

Mfr description
48-13-8256 BIT CABLE 9/16"X 54"
  • Flexible drilling, clean holes
  • Screw-tip design for faster wood boring
  • Dual pull-through hole design with a cable hole at each end for feeding wires through drilled holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.90/each

Specifications

Dimensions

  • Drill Bit Size
    9/16 in
  • Overall Length
    54 in
  • Weight
    0.62 lbs

Details

  • Additional Details
    The MILWAUKEE® 9/16" x 54" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the chuck. The reusable case protects the bit. The cable auger bit is for use with drills. Cable bit accessories sold separately.
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flexible Shank
    Flexible Shank
  • Manufacturer Upc Number
    045242094554
  • Screw Point
    Screw Point
  • Series
    48-13
  • UPC_NO
    045242094554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)