Motion
48-13-8337

MILWAUKEE TOOL
48-13-8337

MILWAUKEE® 3/8” x 72" Flexible Cable Auger Bit
MI ITEM #03222542
MFR #48-13-8337
List Price$60.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-8337

MILWAUKEE® 3/8” x 72" Flexible Cable Auger Bit
MI ITEM #03222542
MFR #48-13-8337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.85/each for your price

Overview

Mfr description
48-13-8337 BIT CABLE 3/8"X72"
  • Extended drilling: extra long, flexible steel shaft permits drilling between and behind walls
  • Versatile: provides pull-through holes in both ends for easy installation of small wire systems
  • Flexible steel shaft bits let you reach unreachable areas behind walls with greater ease and precision
  • Reduced slipping: 3-flat shank holds the bit firmly in the drill chuck

Specifications

  • Drill Bit Size
    3/8 in
  • Overall Length
    72 in
  • Screw Point
    Screw Point
  • Flexible Shank
    Flexible Shank
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Additional Details
    The Milwaukee® 3/8 in. x 72 in. cable bit is ideal for installing small wire systems in unreachable spaces. Milwaukee cable bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee placement guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee cable bits are available in 54 in. and 72 in. lengths.
  • Series
    48-13
  • Manufacturer Upc Number
    045242094653
  • UPC_NO
    045242094653
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought