Motion
48-13-8350

MILWAUKEE TOOL
48-13-8350

MILWAUKEE® 1/2” x 72" Flexible Cable Auger Bit
Mi Item #03222543
MFR #48-13-8350
Price$54.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-8350

MILWAUKEE® 1/2” x 72" Flexible Cable Auger Bit
Mi Item #03222543
MFR #48-13-8350

Mfr description
48-13-8350 BIT CABLE 1/2"X 72"
  • Extended drilling: extra long, flexible steel shaft permits drilling between and behind walls
  • Versatile: provides pull-through holes in both ends for easy installation of small wire systems
  • Flexible steel shaft bits let you reach unreachable areas behind walls with greater ease and precision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.46/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Overall Length
    72 in
  • Weight
    0.77 lbs

Details

  • Additional Details
    The Milwaukee® 1/2 in. x 72 in. cable bit is ideal for installing small wire systems in unreachable spaces. Milwaukee cable bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee placement guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee cable bits are available in 54 in. and 72 in. lengths.
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flexible Shank
    Flexible Shank
  • Manufacturer Upc Number
    045242094707
  • Screw Point
    Screw Point
  • Series
    48-13
  • UPC_NO
    045242094707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)