Motion
48-13-8375

MILWAUKEE TOOL
48-13-8375

MILWAUKEE® 3/4” x 72" Flexible Cable Auger Bit
MI ITEM #03222545
MFR #48-13-8375
Your Price$67.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-8375

MILWAUKEE® 3/4” x 72" Flexible Cable Auger Bit
MI ITEM #03222545
MFR #48-13-8375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.29/each(List $77.39)

Overview

Mfr description
48-13-8375 BIT CABLE 3/4"X 72"
  • Flexible drilling, clean holes
  • Screw-tip design for faster wood boring
  • Dual pull-through hole design with a cable hole at each end for feeding wires through drilled holes
  • Auger-style flute for faster drilling and easy chip ejection
  • Flexible shaft for easy drilling inside walls and between floors
  • 3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck
  • Reusable case protects bit
  • Cable bit accessories sold separately
  • For use with drills
  • 3/4" Bit diameter, 72" length, 1/4" shaft diameter

Specifications

  • Drill Bit Size
    3/4 in
  • Overall Length
    72 in
  • Screw Point
    Screw Point
  • Flexible Shank
    Flexible Shank
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Additional Details
    The MILWAUKEE® 3/4" x 72" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the chuck. The reusable case protects the bit. The cable auger bit is for use with drills. Cable bit accessories sold separately.
  • Series
    48-13
  • Manufacturer Upc Number
    045242094806
  • UPC_NO
    045242094806
  • Weight
    1.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text