Motion
48-20-3910

MILWAUKEE TOOL
48-20-3910

Rotary Hammer Drill Bit - 9/16 in, Carbide Tipped, 0.7031 in Shank, 8.0000 in Drilling Depth
Mi Item #03222579
MFR #48-20-3910
Price$36.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3910

Rotary Hammer Drill Bit - 9/16 in, Carbide Tipped, 0.7031 in Shank, 8.0000 in Drilling Depth
Mi Item #03222579
MFR #48-20-3910

Mfr description
48-20-3910 BIT SDS MAX 9/16" X 13"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.43/each

Specifications

Dimensions

  • Drill Bit Size  
    9/16 in
  • Drilling Depth  
    8.0000 in
  • Flute Length
    7.5 in
  • Overall Length  
    13 in
  • Shank Diameter  
    0.7031 in

Details

  • Bit Type
    Masonry
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Drill Bit
  • Manufacturer Upc Number
    045242101993
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242101993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)