Motion
48-20-3912

MILWAUKEE TOOL
48-20-3912

Rotary Hammer Drill Bit - 9/16 in, Carbon Steel, 15-1/2 in Drilling Depth
MI ITEM #03222580
MFR #48-20-3912
Price$58.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3912

Rotary Hammer Drill Bit - 9/16 in, Carbon Steel, 15-1/2 in Drilling Depth
MI ITEM #03222580
MFR #48-20-3912

Mfr description
48-20-3912 BIT SDS MAX 9/16" X 21"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.85/each

Specifications

Dimensions

  • Drill Bit Size  
    9/16 in
  • Drilling Depth  
    15.5 in
  • Flute Length
    4.5 in
  • Overall Length  
    21 in
  • Shank Diameter  
    0.5625 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDSMAX 2CT 9/16"X15-1/2"X 21" (48-20-3912)
  • Manufacturer Upc Number
    045242102020
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)