Motion
48-20-3918

MILWAUKEE TOOL
48-20-3918

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 15-1/2 in Drilling Depth
MI ITEM #03222581
MFR #48-20-3918
Price$59.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3918

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 15-1/2 in Drilling Depth
MI ITEM #03222581
MFR #48-20-3918

Mfr description
48-20-3918 BIT SDS MAX 5/8" X 21"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.97/each

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Drilling Depth  
    15 in
  • Flute Length
    8 in
  • Overall Length  
    24 in
  • Shank Diameter  
    0.625 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDSMAX 4CT 5/8" x 15-1/2" x 21" (48-20-3918)
  • Manufacturer Upc Number
    045242102044
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)