Motion
48-20-3926

MILWAUKEE TOOL
48-20-3926

Rotary Hammer Drill Bit - 11/16 in, Solid Carbide, 0.7031 in Shank, 16.0000 in Drilling Depth
MI ITEM #03222583
MFR #48-20-3926
Your Price$76.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3926

Rotary Hammer Drill Bit - 11/16 in, Solid Carbide, 0.7031 in Shank, 16.0000 in Drilling Depth
MI ITEM #03222583
MFR #48-20-3926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.08/each(List $87.49)

Overview

Mfr description
48-20-3926 BIT SDS MAX 11/16" X 21"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Solid Carbide
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    16 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242102082
  • UPC_NO
    045242102082
  • Includes
    4 SDS Max Carbide Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text