Motion
48-20-3936

MILWAUKEE TOOL
48-20-3936

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 0.75 in Shank, 30 in Drilling Depth
Mi Item #03222584
MFR #48-20-3936
Price$130.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3936

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 0.75 in Shank, 30 in Drilling Depth
Mi Item #03222584
MFR #48-20-3936

Mfr description
48-20-3936 BIT SDS MAX 3/4" X 36"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.49/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    30 in
  • Flute Length
    5 in
  • Overall Length  
    36 in
  • Shank Diameter  
    0.75 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) SDSMAX 4CT 3/4" X 30" X 36" (48-20-3936)
  • Manufacturer Upc Number
    045242102129
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)