Motion
48-20-3938

MILWAUKEE TOOL
48-20-3938

Rotary Hammer Drill Bit - 13/16 in, Solid Carbide, 0.7031 in Shank, 17 in Drilling Depth
MI ITEM #03222585
MFR #48-20-3938
Your Price$77.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3938

Rotary Hammer Drill Bit - 13/16 in, Solid Carbide, 0.7031 in Shank, 17 in Drilling Depth
MI ITEM #03222585
MFR #48-20-3938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.32/each(List $88.91)

Overview

Mfr description
48-20-3938 BIT SDS MAX 13/16" X 21"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Solid Carbide
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    17 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242102136
  • UPC_NO
    045242102136
  • Includes
    (1) Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text