Motion
48-20-3944

MILWAUKEE TOOL
48-20-3944

Rotary Hammer Drill Bit - 7/8, Solid Carbide, 2 in Shank, 8 in Drilling Depth
MI ITEM #03222586
MFR #48-20-3944
Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3944

Rotary Hammer Drill Bit - 7/8, Solid Carbide, 2 in Shank, 8 in Drilling Depth
MI ITEM #03222586
MFR #48-20-3944

Mfr description
48-20-3944 BIT SDS MAX 7/8" X 13"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.70/each

Specifications

Dimensions

  • Drill Bit Size  
    7/8
  • Drilling Depth  
    8 in
  • Flute Length
    11 in
  • Overall Length  
    13 in
  • Shank Diameter  
    2 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) 7/8 in. X 13 in. 4-Cutter SDS-Max Carbide Bit
  • Manufacturer Upc Number
    045242102174
  • Material
    Solid Carbide
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)