Motion
48-20-3946

MILWAUKEE TOOL
48-20-3946

Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 0.875 in Shank, 17 in Drilling Depth
Mi Item #03222587
MFR #48-20-3946
Price$99.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3946

Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 0.875 in Shank, 17 in Drilling Depth
Mi Item #03222587
MFR #48-20-3946

Mfr description
48-20-3946 BIT SDS MAX 7/8" X 21"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.78/each

Specifications

Dimensions

  • Drill Bit Size  
    7/8 in
  • Drilling Depth  
    17 in
  • Flute Length
    16 in
  • Overall Length  
    21 in
  • Shank Diameter  
    0.875 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    7/8" by 21" SDS MAX Bit
  • Manufacturer Upc Number
    045242102181
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)