Motion
48-20-3956

MILWAUKEE TOOL
48-20-3956

Rotary Hammer Drill Bit - 1 in, Carbide Tipped, 1 in Shank, 31 in Drilling Depth
Mi Item #03222589
MFR #48-20-3956
Price$135.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3956

Rotary Hammer Drill Bit - 1 in, Carbide Tipped, 1 in Shank, 31 in Drilling Depth
Mi Item #03222589
MFR #48-20-3956

Mfr description
48-20-3956 BIT SDS MAX 1" X 36"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.70/each

Specifications

Dimensions

  • Drill Bit Size  
    1 in
  • Drilling Depth  
    31 in
  • Flute Length
    4 in
  • Overall Length  
    36 in
  • Shank Diameter  
    1 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) SDSMAX 4CT 1" X 31" X 36" (48-20-3956)
  • Manufacturer Upc Number
    045242102228
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)