Motion
48-20-3974

MILWAUKEE TOOL
48-20-3974

Rotary Hammer Drill Bit - 1-1/4 in, Carbon Steel, 31 in Drilling Depth
Mi Item #03222595
MFR #48-20-3974
Price$178.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3974

Rotary Hammer Drill Bit - 1-1/4 in, Carbon Steel, 31 in Drilling Depth
Mi Item #03222595
MFR #48-20-3974

Mfr description
48-20-3974 BIT SDS MAX 1-1/4" X 36"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.70/each

Specifications

Dimensions

  • Drill Bit Size  
    1-1/4 in
  • Drilling Depth  
    31 in
  • Flute Length
    34 in
  • Overall Length  
    36 in
  • Shank Diameter  
    1.25 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    1 SDS Max Bit
  • Manufacturer Upc Number
    045242102297
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)