Motion
48-20-3991

MILWAUKEE TOOL
48-20-3991

Rotary Hammer Drill Bit - 1-5/8 in, Solid Carbide, 0.7031 in Shank, 18 in Drilling Depth
MI ITEM #03222599
MFR #48-20-3991
Your Price$177.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3991

Rotary Hammer Drill Bit - 1-5/8 in, Solid Carbide, 0.7031 in Shank, 18 in Drilling Depth
MI ITEM #03222599
MFR #48-20-3991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.30/each(List $203.90)

Overview

Mfr description
48-20-3991 BIT SDS MAX 1-5/8" X 23"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Solid Carbide
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    18 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242102341
  • UPC_NO
    045242102341
  • Includes
    (1) Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text