Motion
48-20-3992

MILWAUKEE TOOL
48-20-3992

Rotary Hammer Drill Bit - 1-3/4 in, Carbide Tipped, 0.7031 in Shank, 18 in Drilling Depth
Mi Item #03222600
MFR #48-20-3992
Price$172.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3992

Rotary Hammer Drill Bit - 1-3/4 in, Carbide Tipped, 0.7031 in Shank, 18 in Drilling Depth
Mi Item #03222600
MFR #48-20-3992

Mfr description
48-20-3992 BIT SDS MAX 1-3/4" X 23"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.19/each

Specifications

Dimensions

  • Drill Bit Size  
    1-3/4 in
  • Drilling Depth  
    18 in
  • Flute Length
    18 in
  • Overall Length  
    23 in
  • Shank Diameter  
    0.7031 in

Details

  • Bit Type
    Masonry
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Drill Bit
  • Manufacturer Upc Number
    045242102365
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)