Motion
48-20-4050

MILWAUKEE TOOL
48-20-4050

Rotary Hammer Drill Bit - 1/2 in, Carbide Tipped, 0.375 in Shank, 4 in Drilling Depth
Mi Item #03222603
MFR #48-20-4050
Price$34.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4050

Rotary Hammer Drill Bit - 1/2 in, Carbide Tipped, 0.375 in Shank, 4 in Drilling Depth
Mi Item #03222603
MFR #48-20-4050

Mfr description
48-20-4050 BIT SPLINE 1/2" X 10" 2CT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.83/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    4 in
  • Flute Length
    6 in
  • Overall Length  
    10 in
  • Shank Diameter  
    0.375 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) 2-Cutter Spline Bit
  • Manufacturer Upc Number
    045242102402
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)