Motion
48-20-4052

MILWAUKEE TOOL
48-20-4052

Rotary Hammer Drill Bit - 1/2 in, High Speed Steel, 16 in Drilling Depth
Mi Item #03222604
MFR #48-20-4052
Price$50.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4052

Rotary Hammer Drill Bit - 1/2 in, High Speed Steel, 16 in Drilling Depth
Mi Item #03222604
MFR #48-20-4052

Mfr description
48-20-4052 BIT SPLINE 1/2" X 22" 2CT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.93/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    16 in
  • Flute Length
    17 in
  • Overall Length  
    22 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) 1/2 In. X 22 In. 2-Cutter Spline Bit
  • Manufacturer Upc Number
    045242102426
  • Material
    High Speed Steel
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)