Motion
48-20-4057

MILWAUKEE TOOL
48-20-4057

Rotary Hammer Drill Bit - 9/16 in, Carbide Tipped, 0.667 in Shank, 18 in Drilling Depth
MI ITEM #03222607
MFR #48-20-4057
List Price$55.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4057

Rotary Hammer Drill Bit - 9/16 in, Carbide Tipped, 0.667 in Shank, 18 in Drilling Depth
MI ITEM #03222607
MFR #48-20-4057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.50/each for your price

Overview

Mfr description
48-20-4057 BIT SPLINE 9/16" X 23" 2CT

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    Spline
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand
  • Flute Length
    18 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242102471
  • Includes
    (1) Drill Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text